Shop Alternate Products
This Product is Discontinued
Stearns
Anti-Exposure Work Suit, Size 3XL (Discontinued)
Mfr # 3000002919
Zoro # G0274066
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Orange
- Size 3XL
- Standards USCG Approved Type III/V
- Fits Chest Size 54" to 56"
- Buoyancy 15-1/2 lb.