Anti-Exposure Work Suit, Size XL

STEARNS| Zoro #: G0594395| Mfr #: 3000002917

$371.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0594395 Mfr #: 3000002917
Buoyancy: 15-1/2 lb.Includes: Adjustment Straps on Ankles, Thighs and Wrists, Insulated Hood, Inflatable Head Support, Adjustable Waist Belt and Leg Zippers, 3M(TM) Scotchlite(TM) Reflective Material SOLAS-grade 6755
Standards: USCG Approved Type III/VPockets: 4
Item: Anti-Exposure Work SuitColor: Orange
Material: Nylon w/Neoprene Wrist ClosuresClosure Type: Zipper and One Buckle
Size: XLFits Chest Size: 48" to 50"
Maximum User Weight: 330 lb.Length: 75"
Country of Origin (subject to change): United States

Product Description

Anti-Exposure Work Suit, Size XL, Fits Chest Size 48 In. to 50 In., Length 75 In., Maximum User Weight 330 lb., Buoyancy 15-1/2 lb., Color Orange, Material Nylon w/Neoprene Wrist Closures, Closure Type Zipper and One Buckle, Pockets 4, Standards USCG Approved Type III/V, Includes Adjustment Straps on Ankles, Thighs and Wrists, Insulated Hood, Inflatable Head Support, Adjustable Waist Belt and Leg Zippers, 3M(TM) Scotchlite(TM) Reflective Material SOLAS-grade 6755

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.