Anti-Exposure Work Suit, Small

STEARNS| Zoro #: G0794902| Mfr #: 3000002914

$376.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0794902 Mfr #: 3000002914
Buoyancy: 15-1/2 lb.Includes: Adjustment Straps on Ankles, Thighs and Wrists, Insulated Hood, Inflatable Head Support, Adjustable Waist Belt and Leg Zippers, 3M(TM) Scotchlite(TM) Reflective Material SOLAS-grade 6755
Standards: USCG Approved Type III/VPockets: 4
Item: Anti-Exposure Work SuitColor: Orange
Material: Nylon w/Neoprene Wrist ClosuresClosure Type: Zipper and One Buckle
Size: SFits Chest Size: 36" to 38"
Maximum User Weight: 330 lb.Length: 73"
Country of Origin (subject to change): United States

Product Description

Anti-Exposure Work Suit, Size S, Fits Chest Size 36 In. to 38 In., Length 73 In., Maximum User Weight 330 lb., Buoyancy 15-1/2 lb., Color Orange, Material Nylon w/Neoprene Wrist Closures, Closure Type Zipper and One Buckle, Pockets 4, Standards USCG Approved Type III/V, Includes Adjustment Straps on Ankles, Thighs and Wrists, Insulated Hood, Inflatable Head Support, Adjustable Waist Belt and Leg Zippers, 3M(TM) Scotchlite(TM) Reflective Material SOLAS-grade 6755

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.