customer-service Help
Stearns

Classic Infant Life Jacket - Up to 30lbs - Blue

Stearns Classic Infant Life Jacket - Up to 30lbs - Blue 2159359
Tap to zoom
Hover or click to zoom
$36.37
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $36.37

Stearns #2159359 Specifications

  • Country of Origin (subject to change): United States

Description

Classic Infant Life Jacket - Up to 30lbs - Blue The littlest ones in the family can enjoy the water too in a Stearns Infant Classic Series Vest. It's specially fitted for children under 30 lbs. (13.6 kg), with an extra contoured float above the neck - like a pillow - to encourage face-up flotation. A rescue handle allows adults to easily move the child from the water or the boat. Bright material makes quick work of spotting the child. A zippered front, adjustable chest strap, and crotch strap ensure a tight fit at the pool, beach or lake. Durable nylon construction and PE flotation foam, along with 1-in. (2.54 cm) webbed straps, will allow you to use the Coast Guard-approved Type II vest season after season. Great for a day on the boat or beach and in the pool or lake.Features: Coast Guard-approved
  • Great for a day on the boat or beach and in the pool or lake
  • Neck float encourages face-up flotation
  • Bright color for high visibility
  • For infants under 30 lbs. (13.6 kg)
  • Durable construction: Nylon shell, PE foam, zippered front, and two 1" (2.54 cm) webbed straps
  • A rescue handle allows adults to move the child from the water or the boat
  • Reviews of Stearns #2159359