20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Cold Water Immersion Suit, Size Oversize

STEARNS| Zoro #: G1978663| Mfr #: 2000008114

$367.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1978663 Mfr #: 2000008114
Buoyancy: 22 lb.Color: Orange
Standards: USCG, SOLAS, MED ApprovedItem: Cold Water Immersion Suit
Includes: Face Shield, Inflatable Head Support, Whistle, Gloves, Wrist and Ankle Adjustments, Air Release Valve, Non-Slip Soles, 3M(TM) Scotchlite(TM) Reflective Material SOLAS-grade 3150-A PS, Color Coded Storage BagMaterial: Stretchable Flame Retardant Neoprene
Pockets: 1Closure Type: Zipper
Size: OversizeFits Chest Size: 52"
Maximum User Weight: 375 lb.Length: 78"
Country of Origin (subject to change): Cambodia

Product Description

Cold Water Immersion Suit, Size Oversize, Fits Chest Size 52 In., Length 78 In., Maximum User Weight 375 lb., Buoyancy 22 lb., Color Orange, Material Stretchable Flame Retardant Neoprene, Closure Type Zipper, Pockets 1, Standards USCG, SOLAS, MED Approved, Includes Face Shield, Inflatable Head Support, Whistle, Gloves, Wrist and Ankle Adjustments, Air Release Valve, Non-Slip Soles, 3M(TM) Scotchlite(TM) Reflective Material SOLAS-grade 3150-A PS, Color Coded Storage Bag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.