DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Float Coat, Size XL

STEARNS| Zoro #: G1712103| Mfr #: I077ORG-05-000

$225.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712103 Mfr #: I077ORG-05-000
Buoyancy: 15-1/2 lb.Standards: USCG Approved Type III
Item: Floatation JacketFeatures: Internal Adjustable Belt For Secure Fit, 3M(TM) Scotchlite(TM) Reflective Material SOLAS-grade 6755
Color: OrangeMaterial: Foam with Coated Nylon
Closure Type: ZipperSize: XL
Fits Chest Size: 48" to 50"Country of Origin (subject to change): United States

Product Description

Floatation Jacket, Orange, Foam with Coated Nylon, Size XL, Fits Chest Size 48 In. to 50 In., Closure Type Zipper, Buoyancy 15-1/2 lb., Standards USCG Approved Type III, Features Internal Adjustable Belt For Secure Fit, 3M(TM) Scotchlite(TM) Reflective Material SOLAS-grade 6755

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.