Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floatation Vest, Orange, Nylon, 2XL

  • Zoro #: G1727451
  • Mfr #: I465ORG-06-000F
Stearns Floatation Vest, Orange, Nylon, 2XL I465ORG-06-000F
Stearns Floatation Vest, Orange, Nylon, 2XL I465ORG-06-000F
$69.95
  • Length: 20 in
  • Flotation Material: Foam
  • USCG Type: III
See full product details
Orders over $75 ship free.

Stearns #I465ORG-06-000F Specifications

  • Zoro #: G1727451
  • Mfr #: I465ORG-06-000F
Length: 20 in Flotation Material: Foam
USCG Type: III Buoyancy: 15 1/2 lb
PFD Style: Standard Life Jacket Vest Closure Type: Zipper
Fits Chest Size: 50 in to 52 in Size: 2XL
Item: Life Jacket Closure Type: zipper
Features: - Material: Nylon
Color: Orange Standards: UL, USCG
Outer Material: Nylon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

One may also consider life vests for toddlers and pets. Take a look at the features for Stearns Life Jacket. Size: 2XL, Color: Orange.

Reviews of Stearns #I465ORG-06-000F