Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flotation Jacket, Green, 23" L, L

  • Zoro #: G6639669
  • Mfr #: 3000002952
$309.86
  • USCG Type: III
  • Color: Green
  • Flotation Material: Foam
See full product details
This item ships free.

Stearns #3000002952 Specifications

  • Zoro #: G6639669
  • Mfr #: 3000002952
USCG Type: III Color: Green
Flotation Material: Foam Item: Flotation Jacket
Vest Closure Type: Zipper Fits Chest Size: 44 in to 46 in
Size: L Outer Material: Nylon
Material: Nylon Closure Type: Zipper w/ Full Length Storm Flap
Standards: UL, USCG Length: 23 in
Buoyancy: 15 1/2 lb PFD Style: Flotation Jacket / Coat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flotation Jacket / Coat, USCG Type III, Size L, Flotation Material Foam, Outer Material Nylon, Buoyancy 15-1/2 lb., Vest Closure Type Zipper, Green, Fits Chest Size 44 In. to 46 In., Length 23 In.

Reviews of Stearns #3000002952