Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flotation Jacket, Orange, 23" L, S

  • Zoro #: G6639696
  • Mfr #: 3000002980
Stearns Flotation Jacket, Orange, 23" L, S 3000002980
Stearns Flotation Jacket, Orange, 23" L, S 3000002980
Stearns Flotation Jacket, Orange, 23" L, S 3000002980
$257.45 7% off
$238.95
  • USCG Type: III
  • Length: 23 in
  • Fits Chest Size: 36 in to 38 in
See full product details
This item ships free.

Stearns #3000002980 Specifications

  • Zoro #: G6639696
  • Mfr #: 3000002980
USCG Type: III Length: 23 in
Fits Chest Size: 36 in to 38 in Standards: UL, USCG
Size: S Closure Type: Zipper w/ Full Length Storm Flap
Color: Orange Buoyancy: 15 1/2 lb
Material: Nylon Item: Flotation Jacket
Vest Closure Type: Zipper PFD Style: Flotation Jacket / Coat
Outer Material: Nylon Flotation Material: Foam
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flotation Jacket / Coat, USCG Type III, Size S, Flotation Material Foam, Outer Material Nylon, Buoyancy 15-1/2 lb., Vest Closure Type Zipper, Orange, Fits Chest Size 36 In. to 38 In., Length 23 In.

Reviews of Stearns #3000002980