Flotation Vest, Orange, Nylon, S

STEARNS| Zoro #: G0952707| Mfr #: I465ORG-02-000F

$64.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0952707 Mfr #: I465ORG-02-000F
Color: OrangeMaterial: Nylon
Standards: USCG Approved Type IIIItem: Life Jacket
Size: SFits Chest Size: 36" to 38"
Closure Type: zipperBuoyancy: 15-1/2 lb.
Length: 20"Country of Origin (subject to change): China

Product Description

Life Jacket, Orange, Nylon, Size S, Fits Chest Size 36 In. to 38 In., Closure Type Zipper, Buoyancy 15-1/2 lb., Length 20 In., Standards USCG Approved Type III, Features -

Product Reviews

Save 15%. Sign up for Z-mail.