Flotation Vest, Orange, Nylon, Universal

STEARNS| Zoro #: G2027173| Mfr #: 2000011392

$55.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Buckle
Item: Life Jacket
Buoyancy: 22 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2027173 Mfr #: 2000011392
Closure Type: BuckleItem: Life Jacket
Buoyancy: 22 lb.Material: Nylon
Length: 27"Standards: USCG Approved Type I
Size: UniversalFeatures: (2) Buckles and Tie
Fits Chest Size: 30" to 52"Color: Orange
Country of Origin (subject to change): Cambodia

Description

Life Jacket, Orange, Nylon, Size Universal, Fits Chest Size 30 In. to 52 In., Closure Type Buckle, Buoyancy 22 lb., Length 27 In., Standards USCG Approved Type I, Features (2) Buckles and Tie

Reviews