Thermal Protective Aid, Size Universal

STEARNS| Zoro #: G2152482| Mfr #: ITP1ORG-00-000

$59.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2152482 Mfr #: ITP1ORG-00-000
Buoyancy: 15-1/2 lb.Includes: 62 Square Inches of Reflective Material, Taped Seams
Standards: USCG, SOLAS ApprovedPockets: -
Item: Thermal Protective AidLength: 75"
Size: UniversalColor: Orange
Fits Chest Size: 47"Maximum User Weight: 330 lb.
Material: Waterproof Polymer Coated FabricClosure Type: Zipper
Country of Origin (subject to change): United States

Product Description

Thermal Protective Aid, Size Universal, Fits Chest Size 47 In., Length 75 In., Maximum User Weight 330 lb., Buoyancy 15-1/2 lb., Color Orange, Material Waterproof Polymer Coated Fabric, Closure Type Zipper, Pockets -, Standards USCG, SOLAS Approved, Includes 62 Square Inches of Reflective Material, Taped Seams

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.