Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 36" W, 66" H
- Mfr # MAAH-3624RB-G
- Zoro # G106002622
$651.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Subtotal: $651.99
Key Features
- Overall Width 36"
- Material Steel
- Assembled/Unassembled Assembled
- Color Gray
- Gauge 24
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 78" H AAH-48RBMAG3-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H AAH-36RBMAG3-G
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H AAH-48RB-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 78" H AAH-48RBMAG3-B
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H AAH-48RB-G
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H MAAH-36782RB-C
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H MAAH-36782RB-B
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H MAAH-36722RB-P
- STEEL CABINETS USA Counter High Cabinet, 36 x 18 x 42, Charcoal ABL-364-C
- HALLOWELL Global Industrial„¢ All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 36"Wx18"Dx72"H, Gray GM6SC6872-4HG
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-BC-244
- Steel Cabinets Usa Industrial Storage Cabinets