Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 36" W, 66" H
- Zoro #: G306002644
- Mfr #: MAAH-3624RB-P
Hover or click to zoom Tap to zoom
Key Features
- Overall Width: 36"
- Material: Steel
- Assembled/Unassembled: Assembled
- Color: Putty
- Gauge: 24
- Number of Shelves: 4
- Overall Height: 66"
- Depth: 24"
$739.99
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Subtotal: $739.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H AF-361MAG3-G
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H AAH-30RB-G
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AF-361-G
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H W-367224DS-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H AAH-36RBMAG3-B
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 78" H AAH-48RBMAG3-C
- STEEL CABINETS USA Counter High Cabinet, 36 x 18 x 42, Putty ABL-364-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H MAAH-36722RB-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H MAAH-36782RB-B
- GLOBAL EQUIPMENT Clear View Storage Cabinet Assembled 48x24x78 - Gray 237621GY
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218LGY
- Steel Cabinets Usa Industrial Storage Cabinets