Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 36" W, 72" H
Mfr # AF-361-G
Zoro # G306002637
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$591.99
Key Features
- Overall Width 36"
- Material Steel
- Assembled/Unassembled Assembled
- Gauge 24
- Number of Shelves 4
Explore More Products
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 66" H MAAH-3624RB-B
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H W-367224DS-B
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H MAAH-36722RB-C
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H AAH-48RB-B
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AAH-36RB-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H FS-36-C
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 78" H AAH-48RBMAG2-G
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H AAH-48RB-G
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AAH-36RBMAG1-G
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 430W361878ME
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 36-243-L
- Steel Cabinets Usa Industrial Storage Cabinets