Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 36" W, 72" H
- Mfr # FS-36-P
- Zoro # G906002594
$457.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Subtotal: $457.99
Key Features
- Overall Width 36"
- Material Steel
- Assembled/Unassembled Assembled
- Color Putty
- Gauge 24
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H FS-36-G
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AF-361-C
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H AAH-48RBMAG1-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H AAH-48RB-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H FS-36-C
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H AAH-48RBMAG1-B
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H MAAH-36782RB-B
- STEEL CABINETS USA Counter High Cabinet, 36 x 18 x 42, Black ABL-364-B
- STEEL CABINETS USA Counter High Cabinet, 36 x 18 x 42, Charcoal ABL-364-C
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J1878SUC LIGHT GREY
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-VBS-241WR
- Steel Cabinets Usa Industrial Storage Cabinets