Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 36" W, 78" H
- Zoro #: G606002641
- Mfr #: MAAH-36782RB-P
Hover or click to zoom Tap to zoom
Key Features
- Overall Width: 36"
- Material: Steel
- Assembled/Unassembled: Assembled
- Color: Black
- Gauge: 24
- Number of Shelves: 4
- Overall Height: 78"
- Depth: 24"
$825.00
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Subtotal: $825.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Steel Cabinets Usa
- MFR #MAAH-36782RB-P
- Zoro #G606002641
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36" |
Overall Height | 78" |
Depth | 24" |
Details
Material | Steel |
Assembled/Unassembled | Assembled |
Color | Black |
Gauge | 24 |
Number of Shelves | 4 |
Item | Storage Cabinet |
Number of Doors | 2 |
Construction | Welded |
Shelf Capacity | 180lbs evenly distributed |
Locking Points | 1 Point |
Description
The Mobile Storage Center is great for Educational, Industrial, and Commercial Use. It is produced from durable American Steel with Reinforced Bottoms. A metal brace is welded in place to reinforce the sides. It comes with Four 6" Heavy Duty Swivel Locking Casters, Four Adjustable Shelves, Two Turn Cam Locking Handles. Fully Assembled Ready to Use. Steel Cabinets USA conform to ANSI/BIFMA.
Reviews of Steel Cabinets Usa #MAAH-36782RB-P
Explore more
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H FS-36-B
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AF-361-G
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H AAH-30RB-B
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 66" H MAAH-3624RB-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 66" H MAAH-3624RB-B
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H AAH-48RBMAG1-B
- STEEL CABINETS USA Counter High Cabinet, 36 x 18 x 42, Gray ABL-364-G
- STEEL CABINETS USA Counter High Cabinet, 36 x 18 x 42, Putty ABL-364-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H AAH-48RBMAG1-G
- TENNSCO Welded Under-Counter Height Storage Cabinet, 36"Wx24"Dx36"H, Black 3624-BLK
- GLOBAL EQUIPMENT Clear View Storage Cabinet Assembled 36x18x78 - Tan 237666TN
- Steel Cabinets Usa Industrial Storage Cabinets