Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 48" W, 72" H
- Zoro #: G106002608
- Mfr #: AAH-48RBMAG1-B
Hover or click to zoom Tap to zoom
Key Features
- Overall Width: 48"
- Material: Steel
- Assembled/Unassembled: Assembled
- Color: Black
- Gauge: 24
- Number of Shelves: 4
- Overall Height: 72"
- Depth: 24"
$991.99
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Subtotal: $991.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 66" H MAAH-3624RB-G
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 78" H AAH-48RBMAG3-B
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H FS-36-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H FS-36-C
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H MAAH-36782RB-G
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H AAH-36RBMAG2-C
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H MAAH-36722RB-P
- STEEL CABINETS USA Counter High Cabinet, 36 x 18 x 42, Gray ABL-364-G
- STEEL CABINETS USA Counter High Cabinet, 36 x 18 x 42, Black ABL-364-B
- TENNSCO Heavy Gauge Welded Steel Assembled Jumbo Steel Storage Cabinet, 48" W, 78" H J2478SULGY
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 430W362478HG
- Steel Cabinets Usa Industrial Storage Cabinets