Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 48" W, 78" H
- Mfr # AAH-48RBMAG3-B
- Zoro # G706002596
$1,038.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Subtotal: $1,038.99
Key Features
- Overall Width 48"
- Material Steel
- Assembled/Unassembled Assembled
- Color Black
- Gauge 24
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 78" H AAH-48RBMAG3-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H MAAH-36782RB-C
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H AF-361MAG3-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H W-367224DS-C
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H AAH-48RB-G
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AAH-36RBMAG1-C
- STEEL CABINETS USA Counter High Cabinet, 36 x 18 x 42, Gray ABL-364-G
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H MAAH-36722RB-P
- STEEL CABINETS USA Counter High Cabinet, 36 x 18 x 42, Putty ABL-364-P
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7814 LIGHT GREY
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J2478SUELSD
- Steel Cabinets Usa Industrial Storage Cabinets