Storage Cabinet, 78 in H, 36 in W, Espresso, 5 Shelves

  • Mfr # AF-361MAG3-E

  • Zoro # G922648059


product price:  $1,070.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Cabinet Finish
Powder Coat Paint
Includes
(2) Turn Cam Locking Handles, (5) Shelves
Number of Shelves
5
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF-361MAG3-E
Zoro #
G922648059
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
78 in

Details

Cabinet Finish
Powder Coat Paint
Color
Espresso
Includes
(2) Turn Cam Locking Handles, (5) Shelves
Number of Shelves
5
Standards
ANSI/BIFMA
Shelf Capacity
180 lbs
Number of Doors
2
Base Type
Feet
Cabinet Material
Steel

Description

The AF-361MAG3 Combination Cabinet 36"x 24"x 78" is our All Purpose Combination Cabinet. It has extra depth for hanging garments and expanded space for large cleaning equipment. Three (3) Adjustable Shelves, one (1) Full Fixed Shelf, and one (1) half Fixed Shelf. Two (2) Die Cast Locking Handles. Plastic Glides are attached to the bottom to elevate from the floor. Choose from sixteen (18) Durable Powder Coat Paint Finishes. Ships in a custom wooden crate. Fully Assembled, Ready to Use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.