Shop Alternate Products
This Product is Discontinued
Steel City
Floor Box Carpet Flange, 11/16 in. L (Discontinued)
Mfr # P 60 CP
Zoro # G0815385
This Product is Discontinued
Key Features
- Material Brass
- Number of Gangs 1
- Shape Round
- For Use With 663 SC, 68 P, 68, and 600 Series Floor Boxes
- Length 11/16"