Floor Box Cover, 2-Gang, 4-1/2 in.

STEEL CITY| Zoro #: G0663065| Mfr #: P 64 DS

$60.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0663065 Mfr #: P 64 DS
Material: BrassItem: Floor Box Cover
Standards: UL File Number E 2969Shape: Rectangular
Width: 3"Number of Gangs: 2
Length: 4-1/2"Country of Origin (subject to change): United States

Product Description

Floor Box Cover, Shape Rectangular, Number of Gangs 2, Length 4-1/2 In., Width 3 In., Material Brass, For Use With 61W, 62W, 640P, 640, 840 and 740 Series Floor Boxes, Standards UL File Number E 2969

Product Reviews

Save 15%. Sign up for Z-mail.