Floor Box Cover, Round, 2-Gang, 1/8 in.

STEEL CITY |Zoro #: G1495207|Mfr #: P 60 DS

$65.95 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1495207 Mfr #: P 60 DS
Material: BrassItem: Floor Box Cover
Standards: UL File Number E 2969Width: 1/8"
Number of Gangs: 2Length: 4"
Shape: RoundCountry of Origin (subject to change): United States

Product Description

Floor Box Cover, Shape Round, Number of Gangs 2, Length 4 In., Width 1/8 In., Material Brass, For Use With 663 SC, 68 P, 68, and 600 Series Floor Boxes, Standards UL File Number E 2969

Product Reviews

Save 15% when you sign up for Z-mail.