20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Floor Box Cover, Round, Brass, 3/8 in.

STEEL CITY| Zoro #: G2242807| Mfr #: P 60 CACP

$80.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2242807 Mfr #: P 60 CACP
Material: BrassItem: Floor Box Cover and Carpet Flange
Standards: UL File Number E 2969Length: 5-3/4"
Shape: RoundWidth: 3/8"
Number of Gangs: 1Country of Origin (subject to change): United States

Product Description

Floor Box Cover and Carpet Flange, Shape Round, Number of Gangs 1, Length 5-3/4 In., Width 3/8 In., Material Brass, For Use With 68 and 600 Series Floor Boxes, Standards UL File Number E 2969

Product Reviews

Save 15%. Sign up for Z-mail.