Floor Box, PVC, 1-Gang, 100.0 cu. in.

STEEL CITY| Zoro #: G1100547| Mfr #: 68 P

$12.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1100547 Mfr #: 68 P
Material: PVCItem: Floor Box
Standards: UL File Number E 2969/CSA/RoHSCapacity: 100.0 cu. in.
Width: 6-3/8"Number of Gangs: 1
Length: 6"Height: 6"
Opening Shape: RoundOpening Size: 5-1/4"
Country of Origin (subject to change): United States

Product Description

Floor Box, PVC, Opening Size 5-1/4 In., Opening Shape Round, Number of Gangs 1, Length 6 In., Width 6-3/8 In., Height 6 In., Capacity 100.0 cu. in., Standards UL File Number E 2969/CSA/RoHS

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.