Floor Box, Steel, 31.0 cu. in.

STEEL CITY| Zoro #: G1630675| Mfr #: 61 W

$79.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Gangs: 1Item: Floor BoxWidth: 5-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630675 Mfr #: 61 W
Number of Gangs: 1Item: Floor Box
Width: 5-5/16"Length: 2-15/16"
Opening Shape: RectangularOpening Size: 5-1/4"
Height: 3-11/16"Capacity: 31.0 cu. in.
Material: SteelStandards: UL File Nbr E 2969/CSA
Country of Origin (subject to change): United States

Description

Floor Box, Steel, Opening Size 5-1/4 In., Opening Shape Rectangular, Number of Gangs 1, Length 2-15/16 In., Width 5-5/16 In., Height 3-11/16 In., Capacity 31.0 cu. in., Standards UL File Nbr E 2969/CSA

Reviews