PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Floor Box, Steel, 90.0 cu. in.

STEEL CITY| Zoro #: G1435156| Mfr #: 664-SC

$107.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Gangs: 2Item: Floor BoxWidth: 10-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1435156 Mfr #: 664-SC
Number of Gangs: 2Item: Floor Box
Width: 10-1/4"Length: 4-11/16"
Opening Shape: RectangularOpening Size: 4-3/4"
Height: 3-3/4"Capacity: 90.0 cu. in.
Material: SteelStandards: UL File Nbr E 2969/CSA
Country of Origin (subject to change): Mexico

Description

Floor Box, Steel, Opening Size 4-3/4 In., Opening Shape Rectangular, Number of Gangs 2, Length 4-11/16 In., Width 10-1/4 In., Height 3-3/4 In., Capacity 90.0 cu. in., Standards UL File Nbr E 2969/CSA

Reviews