Floor Box, Steel, Round, 47.0 cu. in.

STEEL CITY| Zoro #: G1318125| Mfr #: 68 S

$61.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1318125 Mfr #: 68 S
Material: SteelItem: Floor Box
Standards: UL File Nbr E 2969Height: 2-3/4"
Opening Shape: RoundOpening Size: 4-1/4"
Capacity: 47.0 cu. in.Width: 4-11/16"
Number of Gangs: 1Length: 4-1/4"
Country of Origin (subject to change): Mexico

Product Description

Floor Box, Steel, Opening Size 4-1/4 In., Opening Shape Round, Number of Gangs 1, Length 4-1/4 In., Width 4-11/16 In., Height 2-3/4 In., Capacity 47.0 cu. in., Standards UL File Nbr E 2969

Product Reviews

Save 15%. Sign up for Z-mail.