Floor Box, Steel, Round, 60.0 cu. in.

STEEL CITY| Zoro #: G1132643| Mfr #: 68 D

$67.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1132643 Mfr #: 68 D
Material: steelItem: Floor Box
Standards: UL File Nbr E 2969Opening Shape: Round
Opening Size: 4-1/4"Capacity: 60.0 cu. in.
Height: 3-5/8"Width: 4-11/16"
Number of Gangs: 1Length: 4-1/4"
Country of Origin (subject to change): Mexico

Product Description

Floor Box, Steel, Opening Size 4-1/4 In., Opening Shape Round, Number of Gangs 1, Length 4-1/4 In., Width 4-11/16 In., Height 3-5/8 In., Capacity 60.0 cu. in., Standards UL File Nbr E 2969

Product Reviews

Save 15%. Sign up for Z-mail.