DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Mounting Collar, Round, Non-Metallic

STEEL CITY| Zoro #: G1186875| Mfr #: 68-PAR

$8.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1186875 Mfr #: 68-PAR
Material: PVCItem: Mounting Collar
Standards: -Shape: Round
Number of Gangs: 1For Use With: 68-P Floor Boxes
Country of Origin (subject to change): United States

Product Description

Mounting Collar, Number of Gangs 1, Shape Round, Material PVC, For Use With 68-P Floor Boxes, Standards -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.