KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Poke Through, Steel, Round, 5-3/4 in.

STEEL CITY| Zoro #: G1490045| Mfr #: FPT449

$487.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-3/4"
Opening Size: 5-3/4"
Item: Fire Rated Poke Through System
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490045 Mfr #: FPT449
Width: 5-3/4"Opening Size: 5-3/4"
Item: Fire Rated Poke Through SystemOpening Shape: Round
Number of Gangs: 2Height: 16-13/32"
Length: 5-3/4"Material: steel
Standards: UL File Nbr E2969Country of Origin (subject to change): Mexico

Description

Fire Rated Poke Through System, Steel, Opening Size 5-3/4 In., Opening Shape Round, Number of Gangs 2, Length 5-3/4 In., Width 5-3/4 In., Height 16-13/32 In., Standards UL File Nbr E2969

Reviews