Shop Alternate Products
This Product is Discontinued
Steel Grip
12 Oz. Whipcord Indura Pant, 30x34, PR (Discontinued)
Mfr # WC 16760 30X34
Zoro # G1242897
This Product is Discontinued
Key Features
- Color Green
- Fabric Weight 12 oz
- Features 7 Belt Loops, Snap Closure at Waist, Standard 4 Pocket Construction, Whipcord Flame Resistant Treated Cotton, Zipper Fly
- Number of Pockets 4
- Tag Size 30 x 34