Shop Alternate Products
This Product is Discontinued
Steel Grip
9 Oz Fr Green Sateen Pant, PR (Discontinued)
Mfr # GS 16760 52X34
Zoro # G1241585
This Product is Discontinued
Key Features
- Fabric Weight 9 oz
- Color Green
- Features 7 Belt Loops, Snap Closure at Waist, Standard 4 Pocket Construction, Zipper Fly
- Number of Pockets 4
- Tag Size 52 x 34