Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Alum Carbon Kevlar(R) 40" Jacket, 3XL

  • Zoro #: G0120895
  • Mfr #: AC11 1136-40 CO2

$409.71

  • Size: 3XL
  • Fits Chest Size: 56" to 58"
  • Material: Carbon Kevlar(R)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Steel Grip #AC11 1136-40 CO2 Specifications

  • Zoro #: G0120895
  • Mfr #: AC11 1136-40 CO2
Size: 3XL Fits Chest Size: 56" to 58"
Material: Carbon Kevlar(R) Item: Aluminized Coat
Fabric Weight: 14 oz. Closure Type: snaps
Length: 40" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Aluminized Coat, Material Carbon Kevlar(R), Size 3XL, Fits Chest Size 56 In. to 58 In., Length 40 In., Fabric Weight 14 oz., Closure Type Snaps

Reviews of Steel Grip #AC11 1136-40 CO2