Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aluminized Coat, Carbon Kevlar(R), XL

  • Zoro #: G0120825
  • Mfr #: AC11 1136-40 CO2

$372.85

  • Fabric Weight: 14 oz.
  • Material: Carbon Kevlar(R)
  • Fits Chest Size: 48" to 50"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Steel Grip #AC11 1136-40 CO2 Specifications

  • Zoro #: G0120825
  • Mfr #: AC11 1136-40 CO2
Fabric Weight: 14 oz. Material: Carbon Kevlar(R)
Fits Chest Size: 48" to 50" Length: 40"
Size: Xl Closure Type: snaps
Item: Aluminized Coat Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Aluminized Coat, Material Carbon Kevlar(R), Size XL, Fits Chest Size 48 In. to 50 In., Length 40 In., Fabric Weight 14 oz., Closure Type Snaps

Reviews of Steel Grip #AC11 1136-40 CO2