Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aluminized Jacket, PFlame Resistant Rayon, L

  • Zoro #: G0033573
  • Mfr #: ARL 1136-35

$218.14

  • Fits Chest Size: 42" to 44"
  • Item: Aluminized Jacket
  • Material: PFR Rayon
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Steel Grip #ARL 1136-35 Specifications

  • Zoro #: G0033573
  • Mfr #: ARL 1136-35
Fits Chest Size: 42" to 44" Item: Aluminized Jacket
Material: PFR Rayon Size: L
Length: 35" Fabric Weight: 15 oz.
Closure Type: snaps Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

The FR clothing industry has developed a heat energy rating system for FR fabrics. To identify the appropriate FR clothing to use, the heat energy, measured in calories per square centimeter (cal/cm2), to which workers are exposed needs to be calculated. Once the heat energy is measured you can choose the proper fire resistant clothing for your situation. Here is some additional information about Steel Grip Aluminized Jacket. Material: PFR Rayon, Size: L.

Reviews of Steel Grip #ARL 1136-35