KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aluminized Jacket, PFlame Resistant Rayon, XL

STEEL GRIP| Zoro #: G0033564| Mfr #: ARL 1136-35

$180.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Aluminized Jacket
Size: Xl
Fabric Weight: 15 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0033564 Mfr #: ARL 1136-35
Item: Aluminized JacketSize: Xl
Fabric Weight: 15 oz.Fits Chest Size: 46" to 48"
Length: 35"Closure Type: snaps
Material: PFR RayonCountry of Origin (subject to change): United States

Description

Aluminized Jacket, Material PFR Rayon, Size XL, Fits Chest Size 46 In. to 48 In., Length 35 In., Fabric Weight 15 oz., Closure Type Snaps

Reviews