Aluminized Bib Apron, Aluminized Thermonol

STEEL GRIP| Zoro #: G1202424| Mfr #: ATH125-39

$69.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Closure Type: snaps
Fabric Weight: 19 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202424 Mfr #: ATH125-39
Width: 24"Closure Type: snaps
Fabric Weight: 19 oz.Length: 39"
Material: Aluminized ThermonolItem: Aluminized Bib Apron
Country of Origin (subject to change): United States

Description

Aluminized Bib Apron, Material Aluminized Thermonol, Length 39 In., Width 24 In., Fabric Weight 19 oz., Closure Type Snaps

Reviews