Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Electrical Supplies
      4. /
      5. Cable Management
      6. /
      7. Cable Ties
      8. /
      9. CABLETIE 8""75# BLK 100PK
      Shop All Cable Ties
      Steel Grip

      CABLETIE 8""75# BLK 100PK

      • Zoro #: G905994579
      • Mfr #: 75S-200-8-UVC
      Hover or click to zoom Tap to zoom
      $8.62
      Pk of 100, $0.09/ea

      Subtotal: $8.62
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews
      • Brand Steel Grip
      • MFR #
        75S-200-8-UVC
      • Zoro #
        G905994579
      • Country of Origin
        China
      • Category Cable Ties
      Steel Grip 8 in. L Black Cable Tie 100 pk

      Explore more

      • STEEL GRIP CABLE TIES 36"" 175# WHT EHD-920-36-N10
      • STEEL GRIP CABLE TIES 14"" 75# WHT 75S-360-14-N8
      • STEEL GRIP CABLE TIES 4"" 18# WHT M-100-4-N40
      • STEEL GRIP CABLETIE 4&8"" ASST 200PK ACE200-MU
      • STEEL GRIP CABLE TIES 11"" 75# WHT 75S-280-11-N12
      • STEEL GRIP CABLE TIES 18"" 175# WHT EHD-450-18-N10
      • PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case CT422L
      • PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 PLT4I-M
      • PANDUIT Replacement for Tessco 74983540730 74983540730
      • GARDNER BENDER TIES CABLE ASST 8"" BG100 46-308FST
      • PANDUIT Ind. Cushion Sleeve, Min. Length 6.01 (25 Pack), 25PK CSB42-150-230-Q
      • Steel Grip Cable Ties

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc