SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cover Boots, Silver, Aluminized Thermonol

STEEL GRIP| Zoro #: G1397751| Mfr #: ATH454B

$126.99 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: SilverItem: Cover BootsFabric Weight: 19 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397751 Mfr #: ATH454B
Color: SilverItem: Cover Boots
Fabric Weight: 19 oz.Length: 12"
Material: Aluminized ThermonolSize: Universal
Country of Origin (subject to change): United States

Description

Cover Boots, Material Aluminized Thermonol, Length 12 In., Size Universal, Fabric Weight 19 oz., Color Silver, 1 Pair

Reviews