Cover Boots, Silver, Aluminized Rayon

STEEL GRIP| Zoro #: G1881031| Mfr #: ARL454B

$144.96 /pr

This item ships free. Details.Standard ground shipping.
Details:
Closure Type: zipper
Item: Cover Boots
Material: Aluminized Rayon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1881031 Mfr #: ARL454B
Closure Type: zipperItem: Cover Boots
Material: Aluminized RayonFabric Weight: 15 oz.
Length: 12"Size: Universal
Color: SilverCountry of Origin (subject to change): United States

Description

Cover Boots, Material Aluminized Rayon, Length 12 In., Size Universal, Fabric Weight 15 oz., Color Silver, Closure Type Zipper, 1 Pair

Reviews