Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Arm Guard, S, 9 In. L, PR

  • Zoro #: G0066157
  • Mfr #: CN820-9-S

$14.31

  • ANSI/ISEA Cut Level: 2
  • Sleeves Length: 9"
  • Size: S
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Steel Grip #CN820-9-S Specifications

  • Zoro #: G0066157
  • Mfr #: CN820-9-S
ANSI/ISEA Cut Level: 2 Sleeves Length: 9"
Size: S Cuff Styles: Hook and Loop
ANSI/ISEA Abrasion Level: 0 Cut-Resistant Material: Cane Nylon
ANSI/ISEA Puncture Level: 0 Standards: ANSI/ISEA
Sleeve Size: S Application: Cut Protection
Length: 9" Item: Cut Resistant Arm Guard
Color: White Sleeve Style: Sleeve
Cuff Style: Hook and Loop Material: 2-Ply Cane Nylon
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Sleeve, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 0, Cut-Resistant Material Cane Nylon, Cuff Style Hook and Loop, Color White, Sleeve Size S, Sleeves Length 9 In., ANSI/ISEA Puncture Level 0, Application Cut Protection, Standards ANSI/ISEA, 1 Pair

Reviews of Steel Grip #CN820-9-S