Cut Resistant Arm Guard, XL, 9 In. L, PR

STEEL GRIP| Zoro #: G0066184| Mfr #: CN820-9-XL

$16.32 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0066184 Mfr #: CN820-9-XL
Item: Cut Resistant Arm GuardANSI/ISEA Puncture Level: 0
ANSI/ISEA Abrasion Level: 0Standards: ANSI/ISEA
ANSI/ISEA Cut Level: 2Color: white
Material: 2-Ply Cane NylonCuff Style: Hook and Loop
Length: 9"Size: Xl
Country of Origin (subject to change): Multiple

Product Description

Cut Resistant Arm Guard, Material 2-Ply Cane Nylon, 9 In. Length, Size XL, ANSI/ISEA Cut Level 2, Cuff Style Hook and Loop, Color White, Application Prevent Cuts And Scratches From Sharp Objects Such As Sheet And Scrap Metal Or Glass, 1 Pair
Save 15%. Sign up for Z-mail.