BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Replacement Face Shield, Clear, Lexan(R)

STEEL GRIP| Zoro #: G0719266| Mfr #: 451

$33.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dielectric Protection: NoItem: Replacement Face ShieldVisor Height: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0719266 Mfr #: 451
Dielectric Protection: NoItem: Replacement Face Shield
Visor Height: 7"Visor Width: 11"
Material: Lexan(R)For Use With: Nos. 5T326 and 5T336 Hoods
Color: clearCountry of Origin (subject to change): United States

Description

Replacement Face Shield, Visor Material Lexan(R), Visor Color Clear, Visor Width 11 In., Visor Height 7 In., Dielectric Protection No

Reviews