Shop Alternate Products
This Product is Discontinued
Steel Grip
Flame Resistant Hood, Ovr Th Hd, Navy (Discontinued)
Mfr # NBV8 8266 A
Zoro # G3306077
This Product is Discontinued
Key Features
- ATPV Rating 8.1 cal/sq cm
- Arc Flash PPE Category 2
- Size One Size
- Color Navy
- Fabric Weight 8 oz.