KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Glove Protector, Aluminized outer Shell, Felt Lined, Leather Straps

STEEL GRIP| Zoro #: G2095773| Mfr #: 792

$17.42 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: Universal
For Use With: Mfr. No. ARL-SC-13902-14F, ARL-TH210-14F
Material: Aluminized outer Shell, Felt Lined, Leather Straps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2095773 Mfr #: 792
Size: UniversalFor Use With: Mfr. No. ARL-SC-13902-14F, ARL-TH210-14F
Material: Aluminized outer Shell, Felt Lined, Leather StrapsItem: Glove Protector
Fabric Weight: 15 oz.Country of Origin (subject to change): United States

Description

Heat Cover Pad, For Aluminized Gloves, Contains Fabric Shell with Felt Liner and Chrome Leather Strap, For Back of Hand, Use with G1140587 and G2964893 Gloves, Pair

Reviews