Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Gloves, Aluminized/Rayon, 18 In. L, PR

  • Zoro #: G7293494
  • Mfr #: ARL SC 13902-18 F
Tap to zoom
Hover or click to zoom
$52.18
  • Item: Heat Resistant Gloves
  • Max. Temp.: 450 Degrees F
  • Size: Universal
See full product details
Orders over $75 ship free.

Steel Grip #ARL SC 13902-18 F Specifications

  • Zoro #: G7293494
  • Mfr #: ARL SC 13902-18 F
  • Item: Heat Resistant Gloves
  • Max. Temp.: 450 Degrees F
  • Size: Universal
  • Color: Silver/Blue
  • Cuff: Gauntlet
  • Length: 18"
  • Coating: Aluminized
  • Lining: Wool
  • Thumb Style: Wing
  • Cut: Gunn
  • Glove Size: Universal
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heat Resistant Gloves, Material Aluminized Rayon/Leather, Fabric Weight Aluminized Rayon - 15 oz., Special Tanned Split Leather - 3.5 oz., Wool - 11 oz., Max. Temp. 450 Degrees F, Cuff Gauntlet, Size Universal, Color Silver/Blue, Length 18 In., Lining Wool, Cut Gunn, Thumb Style Wing, Coating Aluminized, Coating Finish Smooth and Textured, Application High Heat, Radiant Heat, and Welding, 1 Pair

Reviews of Steel Grip #ARL SC 13902-18 F