Overpants, Aluminized Thermonol, L

STEEL GRIP| Zoro #: G0033625| Mfr #: ATH410

$226.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: OverpantsFabric Weight: 19 oz.Material: Aluminized Thermonol
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0033625 Mfr #: ATH410
Item: OverpantsFabric Weight: 19 oz.
Material: Aluminized ThermonolFits Waist Size: 36"
Inseam: 30 to 34"Size: L
Closure Type: snapsCountry of Origin (subject to change): United States

Description

Overpants, Material Aluminized Thermonol, Size L, Inseam 30 to 34 In., Fits Waist Size 36 In., Fabric Weight 19 oz., Closure Type Snaps

Reviews