KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Overpants, Aluminized Thermonol, XL

STEEL GRIP| Zoro #: G0033634| Mfr #: ATH410

$206.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Aluminized Thermonol
Fits Waist Size: 40"
Inseam: 30 to 34"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0033634 Mfr #: ATH410
Material: Aluminized ThermonolFits Waist Size: 40"
Inseam: 30 to 34"Size: Xl
Fabric Weight: 19 oz.Closure Type: snaps
Item: OverpantsCountry of Origin (subject to change): United States

Description

Overpants, Material Aluminized Thermonol, Size XL, Inseam 30 to 34 In., Fits Waist Size 40 In., Fabric Weight 19 oz., Closure Type Snaps

Reviews