Shop All Pallet Rack Beams
Steel King
Beam, Teardrop, Roll Formed Style, 5-1/16" H, 144 in W, 2 7/16 in D, Orange
Mfr # SBRUM550144ZCP
Zoro # G1997499
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$118.99
Free 30-Day Returns
Key Features
- Beam Gauge 14 ga
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Load Capacity 5220 lb.
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # SBRUM550144ZCP
- Zoro # G1997499
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Height | 5 in |
Overall Width | 144 in |
Overall Depth | 3 in |
Beam Height | 5 1/2 in |
Beam Step Depth | 13/16 in |
Beam Step Height | 1 5/8 in |
Height | 5-1/2" |
Width | 144" |
Details
Item | Beam |
Pallet Rack Item | Beam |
Beam Gauge | 14 ga |
Pallet Rack Construction | Teardrop |
Pallet Rack Style | Roll Formed |
Load Capacity | 5220 lb. |
Color | Orange |
Pallet Rack Beam Style | Step Beam |
Material | Steel |
Standards | RMI |
For Use With | Boltless Pallet Rack Upright |
Finish | Powder Coated |
Pallet Rack Metal Forming Type | Roll Formed |
Pallet Rack Connection Type | Teardrop |
Beam Style | Step |
Description
Beam, 14 ga, Beam Height 5 1/2 in, Beam Step Depth 13/16 in, Beam Step Height 1 5/8 in, Step Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 5 in, Overall Width 144 in, 5,220 lb Load Capacity, Steel, Powder Coated, Orange, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- 80/20 BHSCS & Economy T-Nut, PK15 (75-3404-15)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- METRO Adjustable Wire Shelf, 18"D x 72"W, Chrome (A1872NC)
- STEEL KING Beam, Teardrop, Roll Formed Style, 4-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM400096ZCP)
- STEEL KING Beam, Teardrop, Roll Formed Style, 108 in W, 2 7/16 in D, Orange (SBRUM400108P)
- STEEL KING Beam, Teardrop, Roll Formed Style, 120 in W, 2 7/16 in D, Orange (SBRUM550120P)
- STEEL KING Beam, Teardrop, Roll Formed Style, 96 in W, 2 7/16 in D, Orange (SBRUM475096P)
- STEEL KING Pallet Rack Beam, Steel (SBRUM550096P)
- STEEL KING Pallet Rack Stop Beam, Steel (PLBM3.4096YW)
- GLOBAL INDUSTRIAL 108 Inch Pallet Rack Beam, Slotted 6150 lbs cap 2Pcs (711273)
- Steel King Pallet Racks